Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bumpers
w/o Bumpers
Seal Type Code
1
Rod End Thread
3/4-16
Cylinder Material
Aluminum
Seal Material
Buna-N
Cylinder Style
Tie Rod, NFPA
Port Size
1/2
Seal Design
Buna-N Rubber
Base Wt.
8.8 lb
Port Type
NPTF
Magnetic Piston
No
Bore Code
E11
Lube Specification
Non Lube Design
Series
Econo-Ram II™
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Rod End Style Code
2
Weight per Inch
2.2 lb
Rod Diameter
1 in
Cylinder Bore Size
4 in
Mounting Style Code
16
End Type
Single Rod
Rod Material
Aluminum
Actuator Material
Aluminum
Mounting Style Description
Side Tapped
Origin
Aluminum NFPA
Cushions
Cushioned, Both Ends
Mounting Style
MS4
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back