Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Code
13
Cylinder Bore Size
4 in
Seal Material
Buna-N
Port Size
1/2
Rod Diameter
1 in
Cushions
Noncushioned
Mounting Style
MS4
Bumpers
w/o Bumpers
Base Wt.
8.8 lb
Series
Econo-Ram II™
Bore Code
E11
Rod Material
Aluminum
Rod End Style
Male, Small
Magnetic Piston
No
Weight per Inch
2.2 lb
Cylinder Style
Tie Rod, NFPA
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Seal Type Code
1
Seal Design
Buna-N Rubber
Cylinder Material
Aluminum
Rod End Style Code
2
Rod End Thread
3/4-16
Actuator Material
Aluminum
Port Type
NPTF
Mounting Style Description
Side Tapped
End Type
Single Rod
Weight
28.6 LB
We're here for you
with Service Centers across the country - We have your back