Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Description
Side Tapped
Cylinder Style
Tie Rod, NFPA
Cushions
Noncushioned
Base Wt.
8.8 lb
Cylinder Bore Size
4 in
Port Location
12 O'clock on Each End (Standard)
Lube Specification
Non Lube Design
Rod End Thread
3/4-16
Rod End Style
Male, Small
Bore Code
E11
End Type
Single Rod
Weight per Inch
2.2 lb
Rod Material
Aluminum
Mounting Style
MS4
Rod End Style Code
2
Cylinder Material
Aluminum
Seal Type Code
1
Magnetic Piston
No
Seal Design
Buna-N Rubber
Series
Econo-Ram II™
Port Size
1/2
Mounting Style Code
13
Seal Material
Buna-N
Origin
Aluminum NFPA
Rod Diameter
1 in
Port Type
NPTF
Actuator Material
Aluminum
Bumpers
w/o Bumpers
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back