Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Material
Aluminum
Rod End Style Code
2
Cylinder Style
Tie Rod, NFPA
Port Size
1/2
Seal Design
Buna-N Rubber
Bumpers
w/o Bumpers
End Type
Single Rod
Base Wt.
8.8 lb
Weight per Inch
2.2 lb
Mounting Style Description
Side Tapped
Series
Econo-Ram II™
Magnetic Piston
No
Port Type
NPTF
Cylinder Bore Size
4 in
Rod Material
Aluminum
Rod Diameter
1 in
Seal Material
Buna-N
Seal Type Code
1
Lube Specification
Non Lube Design
Actuator Material
Aluminum
Mounting Style Code
13
Rod End Style
Male, Small
Mounting Style
MS4
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
3/4-16
Bore Code
E11
Cushions
Noncushioned
Weight
74.8 LB
We're here for you
with Service Centers across the country - We have your back