Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Code
13
Magnetic Piston
No
Mounting Style Description
Side Tapped
Port Type
NPTF
Actuator Material
Aluminum
Rod End Style Code
2
Seal Type Code
1
Bore Code
E11
Rod End Style
Male, Small
Rod Diameter
1 in
Rod End Thread
3/4-16
Cylinder Style
Tie Rod, NFPA
Cylinder Bore Size
4 in
Cylinder Material
Aluminum
Cushions
Noncushioned
Series
Econo-Ram II™
Mounting Style
MS4
Bumpers
w/o Bumpers
Port Size
1/2
Rod Material
Aluminum
Lube Specification
Non Lube Design
Seal Material
Buna-N
Seal Design
Buna-N Rubber
Weight per Inch
2.2 lb
Base Wt.
8.8 lb
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Weight
44.0 LB
We're here for you
with Service Centers across the country - We have your back