Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston features nylon wear band for longer life
Piston rod lipseal/wiper self-compensating for zero leakage
Removable rod gland
Hard chrome-plated piston rod
Lube Specification
Non Lube Design
Series
Econo-Ram II™
Actuator Material
Aluminum
Mounting Style Code
13
Base Wt.
8.8 lb
Rod End Style Code
2
Rod End Style
Male, Small
Cylinder Material
Aluminum
Rod End Thread
3/4-16
Cylinder Style
Tie Rod, NFPA
End Type
Single Rod
Cushions
Noncushioned
Rod Material
Aluminum
Seal Design
Buna-N Rubber
Port Type
NPTF
Seal Type Code
1
Seal Material
Buna-N
Rod Diameter
1 in
Port Location
12 O'clock on Each End (Standard)
Bumpers
w/o Bumpers
Cylinder Bore Size
4 in
Weight per Inch
2.2 lb
Magnetic Piston
No
Bore Code
E11
Mounting Style
MS4
Origin
Aluminum NFPA
Port Size
1/2
Mounting Style Description
Side Tapped
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back