Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Removable rod gland
Hard chrome-plated piston rod
Piston features nylon wear band for longer life
Piston rod lipseal/wiper self-compensating for zero leakage
Anodized heads and caps for maximum corrosion resistance
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Lube Specification
Non Lube Design
Seal Type Code
1
Actuator Material
Aluminum
Weight per Inch
2.2 lb
Rod Material
Aluminum
Series
Econo-Ram II™
Mounting Style Description
Side Tapped
Rod End Thread
3/4-16
Mounting Style Code
13
End Type
Single Rod
Magnetic Piston
No
Cushions
Noncushioned
Base Wt.
8.8 lb
Bumpers
w/o Bumpers
Seal Material
Buna-N
Port Type
NPTF
Cylinder Bore Size
4 in
Origin
Aluminum NFPA
Rod Diameter
1 in
Port Size
1/2
Seal Design
Buna-N Rubber
Cylinder Material
Aluminum
Bore Code
E11
Rod End Style Code
2
Port Location
12 O'clock on Each End (Standard)
Cylinder Style
Tie Rod, NFPA
Rod End Style
Male, Small
Mounting Style
MS4
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back