Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Style
Tie Rod, NFPA
Cylinder Bore Size
4 in
Cylinder Material
Aluminum
Rod End Style
Female, Short
Mounting Style Code
01
Bumpers
w/o Bumpers
Series
Econo-Ram II™
End Type
Single Rod
Rod End Style Code
3
Port Size
1/2
Seal Design
Buna-N Rubber
Port Location
12 O'clock on Each End (Standard)
Rod Diameter
1 in
Bore Code
E11
Mounting Style
MS1
Magnetic Piston
No
Rod End Thread
3/4-16
Cushions
Noncushioned
Seal Material
Buna-N
Rod Material
Aluminum
Lube Specification
Non Lube Design
Seal Type Code
1
Mounting Style Description
Side End Angle
Base Wt.
8.8 lb
Weight per Inch
2.2 lb
Actuator Material
Aluminum
Port Type
NPTF
Weight
15.4 LB
We're here for you
with Service Centers across the country - We have your back