Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Actuator Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Cylinder Bore Size
4 in
Base Wt.
8.8 lb
Cylinder Style
Tie Rod, NFPA
Port Size
1/2
Rod End Style
Male, Small
Bore Code
E11
Seal Material
Buna-N
Mounting Style Description
Sleeve Nut Mount
Rod End Thread
3/4-16
Port Type
NPTF
Mounting Style
MX5
Rod Diameter
1 in
Seal Type Code
1
Mounting Style Code
00
Lube Specification
Non Lube Design
Rod Material
Aluminum
Cushions
Cushioned, Both Ends
Magnetic Piston
No
Cylinder Material
Aluminum
Rod End Style Code
2
Bumpers
w/o Bumpers
Series
Econo-Ram II™
Weight per Inch
0.49 lb
End Type
Single Rod
Seal Design
Buna-N Rubber
Weight
12.72 LB
We're here for you
with Service Centers across the country - We have your back