Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Series
Econo-Ram II™
Rod End Style
Male, Small
Cylinder Style
Tie Rod, NFPA
Seal Type Code
1
Rod Diameter
1 3/8 in
Port Location
12 O'clock on Each End (Standard)
Rod Material
Aluminum
Cylinder Material
Aluminum
Weight per Inch
1.06 lb
Base Wt.
7.93 lb
Lube Specification
Non Lube Design
Actuator Material
Aluminum
Seal Material
Buna-N
Mounting Style
MP2
Port Type
NPTF
Seal Design
Buna-N Rubber
Bore Code
D12
Cylinder Bore Size
3.25 in
Cushions
Cushioned, Both Ends
Mounting Style Description
Cap Detachable Clevis
Port Size
1/2
Mounting Style Code
88
Bumpers
w/o Bumpers
Magnetic Piston
No
Rod End Thread
1-14
Rod End Style Code
2
End Type
Single Rod
Weight
13.23 LB
We're here for you
with Service Centers across the country - We have your back