Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Style
Tie Rod, NFPA
Seal Type Code
1
Mounting Style
MP2
Series
Econo-Ram II™
Cylinder Bore Size
3.25 in
Seal Material
Buna-N
Port Location
12 O'clock on Each End (Standard)
Bore Code
D12
Lube Specification
Non Lube Design
Rod Material
Aluminum
Mounting Style Description
Cap Detachable Clevis
Cushions
Noncushioned
Cylinder Material
Aluminum
Rod End Style
Male, Intermediate
Rod End Thread
1 1/4-12
Port Size
1/2
End Type
Single Rod
Rod End Style Code
4
Actuator Material
Aluminum
Base Wt.
7.93 lb
Seal Design
Buna-N Rubber
Magnetic Piston
No
Mounting Style Code
85
Bumpers
w/o Bumpers
Rod Diameter
1 3/8 in
Weight per Inch
1.06 lb
Port Type
NPTF
Weight
27.01 LB
We're here for you
with Service Centers across the country - We have your back