Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
End Type
Single Rod
Base Wt.
7.93 lb
Magnetic Piston
No
Rod End Style Code
2
Cylinder Bore Size
3.25 in
Mounting Style Description
Cap Detachable Clevis
Lube Specification
Non Lube Design
Seal Design
Buna-N Rubber
Actuator Material
Aluminum
Port Size
1/2
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Seal Material
Buna-N
Rod End Thread
1-14
Port Type
NPTF
Bore Code
D12
Rod Diameter
1 3/8 in
Bumpers
w/o Bumpers
Mounting Style Code
85
Mounting Style
MP2
Series
Econo-Ram II™
Cylinder Material
Aluminum
Seal Type Code
1
Weight per Inch
1.06 lb
Rod End Style
Male, Small
Cushions
Noncushioned
Port Location
12 O'clock on Each End (Standard)
Weight
14.29 LB
We're here for you
with Service Centers across the country - We have your back