Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Material
Buna-N
Bore Code
D12
Cushions
Cushioned, Both Ends
End Type
Single Rod
Port Type
NPTF
Mounting Style Description
Cap Fixed Clevis
Rod Material
Aluminum
Series
Econo-Ram II™
Port Size
1/2
Rod End Style Code
2
Mounting Style Code
84
Seal Type Code
1
Cylinder Bore Size
3.25 in
Rod Diameter
1 3/8 in
Bumpers
w/o Bumpers
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MP1
Seal Design
Buna-N Rubber
Weight per Inch
0.98 lb
Actuator Material
Aluminum
Lube Specification
Non Lube Design
Cylinder Style
Tie Rod, NFPA
Base Wt.
7.93 lb
Magnetic Piston
No
Rod End Style
Male, Small
Rod End Thread
1-14
Cylinder Material
Aluminum
Weight
21.65 LB
We're here for you
with Service Centers across the country - We have your back