Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Anodized heads and caps for maximum corrosion resistance
Rod End Style
Male, Small
Seal Material
Buna-N
Cushions
Cushioned, Both Ends
Rod Material
Aluminum
Seal Design
Buna-N Rubber
Cylinder Bore Size
3.25 in
Actuator Material
Aluminum
Weight per Inch
0.98 lb
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Cap Fixed Clevis
End Type
Single Rod
Rod End Style Code
2
Magnetic Piston
No
Rod End Thread
1-14
Port Size
1/2
Port Type
NPTF
Series
Econo-Ram II™
Rod Diameter
1 3/8 in
Base Wt.
7.93 lb
Bore Code
D12
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Port Location
12 O'clock on Each End (Standard)
Mounting Style Code
84
Cylinder Material
Aluminum
Seal Type Code
1
Mounting Style
MP1
Weight
19.69 LB
We're here for you
with Service Centers across the country - We have your back