Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cushions
Cushioned, Cap End
Lube Specification
Non Lube Design
Cylinder Style
Tie Rod, NFPA
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Rod Diameter
1 3/8 in
Cylinder Material
Aluminum
Mounting Style Code
83
Rod Material
Aluminum
Port Size
1/2
Port Type
NPTF
Mounting Style
MP1
Rod End Thread
1-14
Actuator Material
Aluminum
Seal Design
Buna-N Rubber
Seal Material
Buna-N
Rod End Style Code
2
Mounting Style Description
Cap Fixed Clevis
Seal Type Code
1
Series
Econo-Ram II™
Base Wt.
7.93 lb
Magnetic Piston
No
Bore Code
D12
Weight per Inch
0.98 lb
Bumpers
w/o Bumpers
Cylinder Bore Size
3.25 in
Weight
9.4 LB
We're here for you
with Service Centers across the country - We have your back