Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Description
Cap Fixed Clevis
Seal Type Code
1
Weight per Inch
0.98 lb
Rod Diameter
1 3/8 in
Series
Econo-Ram II™
Rod Material
Aluminum
Seal Material
Buna-N
Cushions
Noncushioned
Rod End Style Code
2
Mounting Style
MP1
Bore Code
D12
Magnetic Piston
No
Mounting Style Code
81
Port Type
NPTF
Cylinder Bore Size
3.25 in
Actuator Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Base Wt.
7.93 lb
Port Size
1/2
Port Location
12 O'clock on Each End (Standard)
End Type
Single Rod
Cylinder Material
Aluminum
Seal Design
Buna-N Rubber
Bumpers
w/o Bumpers
Lube Specification
Non Lube Design
Rod End Thread
1-14
Rod End Style
Male, Small
Weight
47.13 LB
We're here for you
with Service Centers across the country - We have your back