Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Material
Buna-N
Rod End Style
Male, Small
Cylinder Style
Tie Rod, NFPA
Bumpers
w/o Bumpers
Base Wt.
7.93 lb
Cylinder Bore Size
3.25 in
Rod Diameter
1 3/8 in
Rod End Thread
1-14
Mounting Style
MT1
Port Type
NPTF
Rod Material
Aluminum
Series
Econo-Ram II™
Port Size
1/2
Magnetic Piston
No
Lube Specification
Non Lube Design
Seal Type Code
1
Bore Code
D12
End Type
Single Rod
Cylinder Material
Aluminum
Actuator Material
Aluminum
Rod End Style Code
2
Seal Design
Buna-N Rubber
Weight per Inch
0.5 lb
Mounting Style Description
Head Trunnion
Cushions
Cushioned, Both Ends
Port Location
12 O'clock on Each End (Standard)
Mounting Style Code
72
Weight
10.43 LB
We're here for you
with Service Centers across the country - We have your back