Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bumpers
w/o Bumpers
End Type
Single Rod
Series
Econo-Ram II™
Rod End Style Code
2
Magnetic Piston
No
Cylinder Material
Aluminum
Rod End Thread
1-14
Cylinder Style
Tie Rod, NFPA
Weight per Inch
0.5 lb
Rod Diameter
1 3/8 in
Mounting Style Description
Head Trunnion
Bore Code
D12
Mounting Style Code
72
Seal Design
Buna-N Rubber
Cushions
Cushioned, Both Ends
Actuator Material
Aluminum
Port Size
1/2
Mounting Style
MT1
Cylinder Bore Size
3.25 in
Base Wt.
7.93 lb
Rod Material
Aluminum
Seal Type Code
1
Port Location
12 O'clock on Each End (Standard)
Lube Specification
Non Lube Design
Port Type
NPTF
Seal Material
Buna-N
Rod End Style
Male, Small
Weight
8.93 LB
We're here for you
with Service Centers across the country - We have your back