Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Weight per Inch
2.76 lb
Mounting Style
MF2
Lube Specification
Non Lube Design
Actuator Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Base Wt.
7.93 lb
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Seal Design
Buna-N Rubber
Series
Econo-Ram II™
Seal Material
Buna-N
Rod End Style
Male, Intermediate
Rod End Style Code
4
Rod End Thread
1 1/4-12
Seal Type Code
1
Mounting Style Code
25
Rod Diameter
1 3/8 in
Magnetic Piston
No
Port Type
NPTF
Port Size
1/2
Bore Code
D12
Cylinder Material
Aluminum
Mounting Style Description
Cap Rectangular Flange
Bumpers
w/o Bumpers
End Type
Single Rod
Cushions
Noncushioned
Cylinder Bore Size
3.25 in
Weight
85.21 LB
We're here for you
with Service Centers across the country - We have your back