Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Bore Size
3.25 in
Bumpers
w/o Bumpers
Seal Type Code
1
Base Wt.
7.93 lb
Cylinder Material
Aluminum
Cushions
Cushioned, Both Ends
Lube Specification
Non Lube Design
Rod End Style
Male, Small
Mounting Style Description
Head Rectangular Flange
End Type
Single Rod
Actuator Material
Aluminum
Bore Code
D12
Rod End Style Code
2
Weight per Inch
2.76 lb
Port Type
NPTF
Port Size
1/2
Mounting Style
MF1
Rod Diameter
1 3/8 in
Magnetic Piston
No
Mounting Style Code
24
Seal Material
Buna-N
Series
Econo-Ram II™
Rod Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
1-14
Seal Design
Buna-N Rubber
Cylinder Style
Tie Rod, NFPA
Weight
24.49 LB
We're here for you
with Service Centers across the country - We have your back