Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Base Wt.
7.93 lb
Magnetic Piston
No
Cushions
Cushioned, Both Ends
Rod End Style
Male, Small
Mounting Style Code
24
Cylinder Bore Size
3.25 in
Mounting Style
MF1
Port Location
12 O'clock on Each End (Standard)
Cylinder Style
Tie Rod, NFPA
Lube Specification
Non Lube Design
Rod Material
Aluminum
Seal Type Code
1
End Type
Single Rod
Rod Diameter
1 3/8 in
Seal Material
Buna-N
Cylinder Material
Aluminum
Seal Design
Buna-N Rubber
Actuator Material
Aluminum
Rod End Thread
1-14
Port Size
1/2
Port Type
NPTF
Mounting Style Description
Head Rectangular Flange
Weight per Inch
2.76 lb
Bumpers
w/o Bumpers
Bore Code
D12
Series
Econo-Ram II™
Rod End Style Code
2
Weight
63.13 LB
We're here for you
with Service Centers across the country - We have your back