Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Hard chrome-plated piston rod
Removable rod gland
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Anodized heads and caps for maximum corrosion resistance
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Seal Type Code
1
Rod End Thread
1-14
Lube Specification
Non Lube Design
Rod End Style
Male, Small
Actuator Material
Aluminum
Port Size
1/2
Rod Material
Aluminum
End Type
Single Rod
Base Wt.
7.93 lb
Rod Diameter
1 3/8 in
Weight per Inch
2.76 lb
Mounting Style Description
Head Rectangular Flange
Port Location
12 O'clock on Each End (Standard)
Cushions
Cushioned, Both Ends
Bumpers
w/o Bumpers
Cylinder Bore Size
3.25 in
Seal Material
Buna-N
Seal Design
Buna-N Rubber
Port Type
NPTF
Magnetic Piston
No
Mounting Style Code
24
Cylinder Style
Tie Rod, NFPA
Rod End Style Code
2
Cylinder Material
Aluminum
Series
Econo-Ram II™
Mounting Style
MF1
Bore Code
D12
Weight
449.53 LB
We're here for you
with Service Centers across the country - We have your back