Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Actuator Material
Aluminum
Seal Type Code
1
Bore Code
D12
Rod End Style
Special - Specify
Cylinder Material
Aluminum
Magnetic Piston
No
Cylinder Bore Size
3.25 in
Mounting Style Code
23
Cushions
Cushioned, Cap End
End Type
Single Rod
Cylinder Style
Tie Rod, NFPA
Port Size
1/2
Port Location
12 O'clock on Each End (Standard)
Seal Material
Buna-N
Base Wt.
7.93 lb
Rod End Style Code
0
Port Type
NPTF
Mounting Style Description
Head Rectangular Flange
Rod Material
Aluminum
Weight per Inch
2.76 lb
Rod Diameter
1 3/8 in
Series
Econo-Ram II™
Mounting Style
MF1
Rod End Thread
N/A
Seal Design
Buna-N Rubber
Weight
74.17 LB
We're here for you
with Service Centers across the country - We have your back