Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Material
Aluminum
Actuator Material
Aluminum
Rod End Style
Male, Intermediate
Port Size
1/2
Magnetic Piston
No
Series
Econo-Ram II™
Weight per Inch
1.38 lb
Lube Specification
Non Lube Design
Seal Material
Buna-N
Rod Diameter
1 3/8 in
Mounting Style
MS4
Rod End Thread
1 1/4-12
End Type
Single Rod
Bumpers
w/o Bumpers
Seal Type Code
1
Cylinder Bore Size
3.25 in
Bore Code
D12
Seal Design
Buna-N Rubber
Port Location
12 O'clock on Each End (Standard)
Mounting Style Description
Side Tapped
Cushions
Cushioned, Both Ends
Base Wt.
7.93 lb
Port Type
NPTF
Cylinder Style
Tie Rod, NFPA
Mounting Style Code
16
Rod End Style Code
4
Cylinder Material
Aluminum
Weight
34.15 LB
We're here for you
with Service Centers across the country - We have your back