Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Location
12 O'clock on Each End (Standard)
Cushions
Cushioned, Both Ends
Port Type
NPTF
Mounting Style
MS4
Seal Material
Buna-N
Lube Specification
Non Lube Design
Actuator Material
Aluminum
Magnetic Piston
No
End Type
Single Rod
Seal Type Code
1
Bore Code
D12
Rod End Style Code
4
Series
Econo-Ram II™
Mounting Style Code
16
Rod Material
Aluminum
Port Size
1/2
Weight per Inch
1.38 lb
Cylinder Style
Tie Rod, NFPA
Cylinder Material
Aluminum
Mounting Style Description
Side Tapped
Rod Diameter
1 3/8 in
Base Wt.
7.93 lb
Rod End Thread
1 1/4-12
Bumpers
w/o Bumpers
Cylinder Bore Size
3.25 in
Rod End Style
Male, Intermediate
Seal Design
Buna-N Rubber
Weight
24.49 LB
We're here for you
with Service Centers across the country - We have your back