Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Weight per Inch
1.38 lb
Seal Material
Buna-N
Rod End Thread
1-14
Bore Code
D12
Cushions
Cushioned, Both Ends
Bumpers
w/o Bumpers
Mounting Style Description
Side Tapped
Port Type
NPTF
Cylinder Material
Aluminum
End Type
Single Rod
Rod Material
Aluminum
Series
Econo-Ram II™
Mounting Style Code
16
Actuator Material
Aluminum
Port Size
1/2
Rod Diameter
1 3/8 in
Port Location
12 O'clock on Each End (Standard)
Base Wt.
7.93 lb
Cylinder Bore Size
3.25 in
Mounting Style
MS4
Cylinder Style
Tie Rod, NFPA
Seal Design
Buna-N Rubber
Rod End Style Code
3
Lube Specification
Non Lube Design
Magnetic Piston
No
Rod End Style
Female, Short
Seal Type Code
1
Weight
45.19 LB
We're here for you
with Service Centers across the country - We have your back