Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
End Type
Single Rod
Cushions
Cushioned, Both Ends
Seal Material
Buna-N
Base Wt.
7.93 lb
Seal Design
Buna-N Rubber
Cylinder Material
Aluminum
Port Type
NPTF
Cylinder Bore Size
3.25 in
Actuator Material
Aluminum
Mounting Style
MS2
Rod Material
Aluminum
Rod Diameter
1 3/8 in
Seal Type Code
1
Cylinder Style
Tie Rod, NFPA
Port Size
1/2
Magnetic Piston
No
Rod End Style
Male, Small
Weight per Inch
0.35 lb
Lube Specification
Non Lube Design
Rod End Thread
1-14
Mounting Style Code
08
Bumpers
w/o Bumpers
Series
Econo-Ram II™
Mounting Style Description
Side Lug
Port Location
12 O'clock on Each End (Standard)
Bore Code
D12
Rod End Style Code
2
Weight
30.33 LB
We're here for you
with Service Centers across the country - We have your back