Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bumpers
w/o Bumpers
Cylinder Bore Size
3.25 in
Port Type
NPTF
Seal Type Code
1
Series
Econo-Ram II™
Weight per Inch
0.35 lb
Seal Material
Buna-N
Mounting Style Description
Side Lug
End Type
Single Rod
Cylinder Material
Aluminum
Seal Design
Buna-N Rubber
Mounting Style Code
08
Rod End Style Code
2
Rod Diameter
1 3/8 in
Mounting Style
MS2
Rod Material
Aluminum
Bore Code
D12
Actuator Material
Aluminum
Rod End Style
Male, Small
Lube Specification
Non Lube Design
Base Wt.
7.93 lb
Cushions
Cushioned, Both Ends
Rod End Thread
1-14
Port Size
1/2
Port Location
12 O'clock on Each End (Standard)
Magnetic Piston
No
Cylinder Style
Tie Rod, NFPA
Weight
10.03 LB
We're here for you
with Service Centers across the country - We have your back