Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Series
Econo-Ram II™
Seal Type Code
1
Cylinder Bore Size
3.25 in
Seal Design
Buna-N Rubber
Cushions
Cushioned, Both Ends
Rod End Style Code
2
Bore Code
D12
Rod Material
Aluminum
Mounting Style Description
Side Lug
Magnetic Piston
No
Weight per Inch
0.35 lb
Port Type
NPTF
Cylinder Material
Aluminum
Actuator Material
Aluminum
Rod End Style
Male, Small
Lube Specification
Non Lube Design
Rod End Thread
1-14
Mounting Style
MS2
Bumpers
w/o Bumpers
Port Size
1/2
Base Wt.
7.93 lb
Rod Diameter
1 3/8 in
Cylinder Style
Tie Rod, NFPA
Port Location
12 O'clock on Each End (Standard)
End Type
Single Rod
Mounting Style Code
08
Seal Material
Buna-N
Weight
26.13 LB
We're here for you
with Service Centers across the country - We have your back