Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Material
Aluminum
Rod End Style
Male, Small
Rod End Style Code
2
Base Wt.
7.93 lb
Bumpers
w/o Bumpers
Weight per Inch
0.35 lb
Seal Design
Buna-N Rubber
Actuator Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Rod Diameter
1 3/8 in
Bore Code
D12
Seal Type Code
1
Lube Specification
Non Lube Design
Cylinder Bore Size
3.25 in
Port Size
1/2
Magnetic Piston
No
Seal Material
Buna-N
Mounting Style Code
08
Rod End Thread
1-14
Cylinder Material
Aluminum
Mounting Style
MS2
Port Type
NPTF
Series
Econo-Ram II™
Mounting Style Description
Side Lug
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Cushions
Cushioned, Both Ends
Weight
16.33 LB
We're here for you
with Service Centers across the country - We have your back