Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Universal mounting which can be configured to seven mounting styles
Side-tapped MS4 with sleeve nut mounting style
Buna-N seal material
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Hard chrome-plated piston rod
Removable rod gland
Rod Material
Aluminum
Rod End Style
Male, Small
Base Wt.
6.45 lb
Cylinder Bore Size
3.25 in
Cylinder Style
Tie Rod, NFPA
Magnetic Piston
No
Rod End Style Code
2
Cushions
Cushioned, Both Ends
Series
Econo-Ram II™
Port Type
NPTF
End Type
Single Rod
Lube Specification
Non Lube Design
Mounting Style Code
T4
Rod Diameter
1 in
Actuator Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Bumpers
w/o Bumpers
Weight per Inch
1.38 lb
Seal Type Code
1
Cylinder Material
Aluminum
Rod End Thread
3/4-16
Seal Design
Buna-N Rubber
Port Size
1/2
Mounting Style Description
Side Tapped MS4 w/ Sleeve Nut
Bore Code
D11
Mounting Style
MS4 - MX5
Seal Material
Buna-N
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back