Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Universal mounting which can be configured to seven mounting styles
Side-tapped MS4 with sleeve nut mounting style
Buna-N seal material
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Hard chrome-plated piston rod
Removable rod gland
Lube Specification
Non Lube Design
Series
Econo-Ram II™
Magnetic Piston
No
Rod Diameter
1 in
Base Wt.
6.45 lb
Mounting Style Description
Side Tapped MS4 w/ Sleeve Nut
Cushions
Noncushioned
Mounting Style Code
T1
Bore Code
D11
Actuator Material
Aluminum
Seal Design
Buna-N Rubber
Rod End Thread
3/4-16
Mounting Style
MS4 - MX5
Weight per Inch
1.38 lb
Port Size
1/2
Seal Material
Buna-N
End Type
Single Rod
Bumpers
w/o Bumpers
Port Location
12 O'clock on Each End (Standard)
Seal Type Code
1
Port Type
NPTF
Cylinder Material
Aluminum
Rod Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Cylinder Bore Size
3.25 in
Rod End Style Code
2
Rod End Style
Male, Small
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back