Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Seal Design
Buna-N Rubber
Port Location
12 O'clock on Each End (Standard)
Port Type
NPTF
Magnetic Piston
No
Rod Diameter
1 in
Cushions
Noncushioned
Rod Material
Aluminum
Mounting Style Description
Sleeve Nut Mount
Weight per Inch
0.42 lb
Series
Econo-Ram II™
Rod End Style Code
0
Cylinder Style
Tie Rod, NFPA
End Type
Single Rod
Mounting Style
MX5
Seal Type Code
1
Rod End Thread
N/A
Mounting Style Code
97
Actuator Material
Aluminum
Seal Material
Buna-N
Bumpers
w/o Bumpers
Lube Specification
Non Lube Design
Base Wt.
6.45 lb
Port Size
1/2
Rod End Style
Special - Specify
Cylinder Material
Aluminum
Cylinder Bore Size
3.25 in
Bore Code
D11
Weight
6.87 LB
We're here for you
with Service Centers across the country - We have your back