Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Conveyor systems
Packaging equipment
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Piston rod lipseal/wiper self-compensating for zero leakage
Anodized heads and caps for maximum corrosion resistance
Bore Code
D11
Lube Specification
Non Lube Design
Port Size
1/2
Magnetic Piston
No
Cylinder Style
Tie Rod, NFPA
Seal Material
Buna-N
Seal Type Code
1
Rod End Thread
3/4-16
Cylinder Material
Aluminum
Series
Econo-Ram II™
Mounting Style
MX0
Rod Material
Aluminum
Weight per Inch
0.42 lb
Actuator Material
Aluminum
Rod End Style Code
2
Base Wt.
6.45 lb
Mounting Style Description
No Mount
Cushions
Cushioned, Both Ends
Rod Diameter
1 in
Seal Design
Buna-N Rubber
End Type
Single Rod
Port Type
NPTF
Cylinder Bore Size
3.25 in
Bumpers
w/o Bumpers
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Mounting Style Code
96
Weight
9.81 LB
We're here for you
with Service Centers across the country - We have your back