Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
End Type
Single Rod
Seal Type Code
1
Seal Material
Buna-N
Cushions
Cushioned, Both Ends
Lube Specification
Non Lube Design
Rod End Style Code
2
Mounting Style Description
No Mount
Base Wt.
6.45 lb
Bore Code
D11
Actuator Material
Aluminum
Rod End Thread
3/4-16
Cylinder Bore Size
3.25 in
Series
Econo-Ram II™
Rod End Style
Male, Small
Seal Design
Buna-N Rubber
Port Location
12 O'clock on Each End (Standard)
Weight per Inch
0.42 lb
Mounting Style
MX0
Magnetic Piston
No
Cylinder Material
Aluminum
Rod Material
Aluminum
Port Type
NPTF
Port Size
1/2
Bumpers
w/o Bumpers
Rod Diameter
1 in
Cylinder Style
Tie Rod, NFPA
Mounting Style Code
96
Weight
20.31 LB
We're here for you
with Service Centers across the country - We have your back