Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Conveyor systems
Packaging equipment
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lube Specification
Non Lube Design
Port Size
1/2
Magnetic Piston
No
End Type
Single Rod
Cylinder Material
Aluminum
Rod Material
Aluminum
Seal Type Code
1
Bore Code
D11
Weight per Inch
0.42 lb
Cylinder Bore Size
3.25 in
Rod Diameter
1 in
Series
Econo-Ram II™
Base Wt.
6.45 lb
Seal Design
Buna-N Rubber
Rod End Thread
3/4-16
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MX0
Rod End Style
Male, Small
Cylinder Style
Tie Rod, NFPA
Actuator Material
Aluminum
Bumpers
w/o Bumpers
Mounting Style Code
93
Seal Material
Buna-N
Cushions
Noncushioned
Port Type
NPTF
Rod End Style Code
2
Mounting Style Description
No Mount
Weight
18.63 LB
We're here for you
with Service Centers across the country - We have your back