Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Hard chrome-plated piston rod
Removable rod gland
Piston features nylon wear band for longer life
Piston rod lipseal/wiper self-compensating for zero leakage
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Cylinder Style
Tie Rod, NFPA
Base Wt.
6.45 lb
Rod End Thread
3/4-16
Cylinder Material
Aluminum
Port Type
NPTF
Weight per Inch
1.06 lb
Magnetic Piston
No
Mounting Style Code
88
Bore Code
D11
Rod Material
Aluminum
Cushions
Cushioned, Both Ends
Mounting Style Description
Cap Detachable Clevis
Mounting Style
MP2
Seal Design
Buna-N Rubber
Seal Material
Buna-N
Port Size
1/2
Rod End Style Code
2
Actuator Material
Aluminum
Rod Diameter
1 in
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Lube Specification
Non Lube Design
Series
Econo-Ram II™
End Type
Single Rod
Bumpers
w/o Bumpers
Seal Type Code
1
Cylinder Bore Size
3.25 in
Weight
14.93 LB
We're here for you
with Service Centers across the country - We have your back