Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Piston features nylon wear band for longer life
Piston rod lipseal/wiper self-compensating for zero leakage
Removable rod gland
Hard chrome-plated piston rod
Anodized heads and caps for maximum corrosion resistance
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Rod End Style Code
2
Rod End Thread
3/4-16
Bumpers
w/o Bumpers
Base Wt.
6.45 lb
Rod Material
Aluminum
Rod End Style
Male, Small
Port Size
1/2
Magnetic Piston
No
End Type
Single Rod
Cylinder Style
Tie Rod, NFPA
Cushions
Cushioned, Both Ends
Port Location
12 O'clock on Each End (Standard)
Lube Specification
Non Lube Design
Mounting Style
MP2
Bore Code
D11
Series
Econo-Ram II™
Rod Diameter
1 in
Seal Material
Buna-N
Weight per Inch
1.06 lb
Cylinder Material
Aluminum
Seal Design
Buna-N Rubber
Seal Type Code
1
Actuator Material
Aluminum
Cylinder Bore Size
3.25 in
Mounting Style Description
Cap Detachable Clevis
Port Type
NPTF
Mounting Style Code
88
Weight
10.95 LB
We're here for you
with Service Centers across the country - We have your back