Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Size
1/2
Seal Material
Buna-N
Rod End Style Code
2
Rod Material
Aluminum
Rod End Style
Male, Small
Cylinder Bore Size
3.25 in
Lube Specification
Non Lube Design
Actuator Material
Aluminum
Magnetic Piston
No
Mounting Style Code
88
Seal Design
Buna-N Rubber
Mounting Style
MP2
Weight per Inch
1.06 lb
Bore Code
D11
Base Wt.
6.45 lb
Seal Type Code
1
Mounting Style Description
Cap Detachable Clevis
Cylinder Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Cushions
Cushioned, Both Ends
Port Type
NPTF
End Type
Single Rod
Rod End Thread
3/4-16
Cylinder Style
Tie Rod, NFPA
Series
Econo-Ram II™
Rod Diameter
1 in
Bumpers
w/o Bumpers
Weight
44.61 LB
We're here for you
with Service Centers across the country - We have your back