Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Type Code
1
Rod End Style Code
2
Rod End Style
Male, Small
End Type
Single Rod
Series
Econo-Ram II™
Lube Specification
Non Lube Design
Seal Design
Buna-N Rubber
Port Type
NPTF
Base Wt.
6.45 lb
Cylinder Material
Aluminum
Mounting Style
MP2
Port Location
12 O'clock on Each End (Standard)
Rod Diameter
1 in
Port Size
1/2
Rod Material
Aluminum
Cylinder Bore Size
3.25 in
Mounting Style Code
88
Mounting Style Description
Cap Detachable Clevis
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
Seal Material
Buna-N
Rod End Thread
3/4-16
Weight per Inch
1.06 lb
Cushions
Cushioned, Both Ends
Bore Code
D11
Actuator Material
Aluminum
Magnetic Piston
No
Weight
37.72 LB
We're here for you
with Service Centers across the country - We have your back