Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
End Type
Single Rod
Rod End Thread
3/4-16
Lube Specification
Non Lube Design
Rod Material
Aluminum
Port Size
1/2
Rod Diameter
1 in
Cylinder Style
Tie Rod, NFPA
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Bumpers
w/o Bumpers
Rod End Style Code
2
Series
Econo-Ram II™
Cushions
Cushioned, Both Ends
Seal Type Code
1
Seal Design
Buna-N Rubber
Mounting Style
MP2
Bore Code
D11
Cylinder Material
Aluminum
Base Wt.
6.45 lb
Cylinder Bore Size
3.25 in
Mounting Style Description
Cap Detachable Clevis
Seal Material
Buna-N
Mounting Style Code
88
Weight per Inch
1.06 lb
Port Type
NPTF
Magnetic Piston
No
Actuator Material
Aluminum
Weight
26.59 LB
We're here for you
with Service Centers across the country - We have your back