Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Conveyor systems
Packaging equipment
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Thread
3/4-16
Seal Material
Buna-N
Weight per Inch
1.06 lb
Seal Type Code
1
Series
Econo-Ram II™
Mounting Style Code
88
Port Location
12 O'clock on Each End (Standard)
Mounting Style Description
Cap Detachable Clevis
Mounting Style
MP2
Magnetic Piston
No
End Type
Single Rod
Cylinder Material
Aluminum
Port Type
NPTF
Rod Material
Aluminum
Cylinder Bore Size
3.25 in
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
Base Wt.
6.45 lb
Seal Design
Buna-N Rubber
Lube Specification
Non Lube Design
Rod Diameter
1 in
Actuator Material
Aluminum
Rod End Style Code
2
Rod End Style
Male, Small
Bore Code
D11
Cushions
Cushioned, Both Ends
Port Size
1/2
Weight
25.53 LB
We're here for you
with Service Centers across the country - We have your back