Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Design
Buna-N Rubber
Actuator Material
Aluminum
Bore Code
D11
Magnetic Piston
No
Rod End Style Code
2
Cushions
Cushioned, Both Ends
Bumpers
w/o Bumpers
Port Location
12 O'clock on Each End (Standard)
Mounting Style Code
88
Cylinder Material
Aluminum
Lube Specification
Non Lube Design
Rod End Style
Male, Small
Mounting Style Description
Cap Detachable Clevis
Rod End Thread
3/4-16
End Type
Single Rod
Weight per Inch
1.06 lb
Base Wt.
6.45 lb
Mounting Style
MP2
Port Type
NPTF
Seal Type Code
1
Cylinder Bore Size
3.25 in
Cylinder Style
Tie Rod, NFPA
Seal Material
Buna-N
Rod Diameter
1 in
Port Size
1/2
Rod Material
Aluminum
Series
Econo-Ram II™
Weight
24.47 LB
We're here for you
with Service Centers across the country - We have your back