Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style
Male, Small
Port Type
NPTF
End Type
Single Rod
Mounting Style Description
Cap Detachable Clevis
Port Location
12 O'clock on Each End (Standard)
Magnetic Piston
No
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Cylinder Material
Aluminum
Seal Material
Buna-N
Cylinder Bore Size
3.25 in
Actuator Material
Aluminum
Seal Design
Buna-N Rubber
Base Wt.
6.45 lb
Lube Specification
Non Lube Design
Bore Code
D11
Port Size
1/2
Rod End Thread
3/4-16
Mounting Style
MP2
Rod Diameter
1 in
Mounting Style Code
88
Weight per Inch
1.06 lb
Seal Type Code
1
Cushions
Cushioned, Both Ends
Bumpers
w/o Bumpers
Series
Econo-Ram II™
Rod End Style Code
2
Weight
21.29 LB
We're here for you
with Service Centers across the country - We have your back