Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Conveyor systems
Packaging equipment
features
Piston features nylon wear band for longer life
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Hard chrome-plated piston rod
Removable rod gland
Port Location
12 O'clock on Each End (Standard)
Mounting Style Code
88
Series
Econo-Ram II™
Mounting Style
MP2
Port Type
NPTF
Seal Type Code
1
Actuator Material
Aluminum
End Type
Single Rod
Bore Code
D11
Bumpers
w/o Bumpers
Rod Material
Aluminum
Rod Diameter
1 in
Mounting Style Description
Cap Detachable Clevis
Seal Material
Buna-N
Rod End Style
Male, Small
Port Size
1/2
Cushions
Cushioned, Both Ends
Rod End Style Code
2
Rod End Thread
3/4-16
Seal Design
Buna-N Rubber
Magnetic Piston
No
Cylinder Style
Tie Rod, NFPA
Cylinder Material
Aluminum
Lube Specification
Non Lube Design
Base Wt.
6.45 lb
Cylinder Bore Size
3.25 in
Weight per Inch
1.06 lb
Weight
18.11 LB
We're here for you
with Service Centers across the country - We have your back