Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lube Specification
Non Lube Design
End Type
Single Rod
Seal Type Code
1
Cylinder Bore Size
3.25 in
Bore Code
D11
Cushions
Cushioned, Both Ends
Port Size
1/2
Rod End Thread
3/4-16
Series
Econo-Ram II™
Mounting Style
MP2
Rod Diameter
1 in
Port Type
NPTF
Magnetic Piston
No
Mounting Style Description
Cap Detachable Clevis
Seal Material
Buna-N
Rod End Style
Male, Small
Bumpers
w/o Bumpers
Weight per Inch
1.06 lb
Actuator Material
Aluminum
Seal Design
Buna-N Rubber
Port Location
12 O'clock on Each End (Standard)
Rod End Style Code
2
Cylinder Style
Tie Rod, NFPA
Mounting Style Code
88
Rod Material
Aluminum
Cylinder Material
Aluminum
Base Wt.
6.45 lb
Weight
18.11 LB
We're here for you
with Service Centers across the country - We have your back