Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Series
Econo-Ram II™
Port Size
1/2
Mounting Style Code
88
Lube Specification
Non Lube Design
Magnetic Piston
No
Port Type
NPTF
Base Wt.
6.45 lb
Weight per Inch
1.06 lb
Rod End Style
Male, Small
End Type
Single Rod
Cylinder Style
Tie Rod, NFPA
Seal Type Code
1
Mounting Style Description
Cap Detachable Clevis
Seal Material
Buna-N
Rod Diameter
1 in
Rod End Style Code
2
Seal Design
Buna-N Rubber
Rod Material
Aluminum
Cushions
Cushioned, Both Ends
Cylinder Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Bore Code
D11
Rod End Thread
3/4-16
Cylinder Bore Size
3.25 in
Mounting Style
MP2
Bumpers
w/o Bumpers
Actuator Material
Aluminum
Weight
17.05 LB
We're here for you
with Service Centers across the country - We have your back