Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lube Specification
Non Lube Design
Cylinder Bore Size
3.25 in
Port Location
12 O'clock on Each End (Standard)
Rod End Style Code
0
Rod End Style
Special - Specify
Cylinder Style
Tie Rod, NFPA
Rod Diameter
1 in
Rod End Thread
N/A
Mounting Style
MP2
Series
Econo-Ram II™
Seal Design
Buna-N Rubber
Port Type
NPTF
Actuator Material
Aluminum
Mounting Style Code
88
Rod Material
Aluminum
Base Wt.
6.45 lb
Bore Code
D11
Seal Material
Buna-N
End Type
Single Rod
Bumpers
w/o Bumpers
Weight per Inch
1.06 lb
Cylinder Material
Aluminum
Mounting Style Description
Cap Detachable Clevis
Cushions
Cushioned, Both Ends
Magnetic Piston
No
Seal Type Code
1
Port Size
1/2
Weight
11.75 LB
We're here for you
with Service Centers across the country - We have your back