Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Type
NPTF
Port Location
12 O'clock on Each End (Standard)
Base Wt.
6.45 lb
Lube Specification
Non Lube Design
End Type
Single Rod
Rod End Style
Male, Small
Cylinder Bore Size
3.25 in
Bore Code
D11
Rod End Style Code
2
Port Size
1/2
Weight per Inch
1.06 lb
Rod Diameter
1 in
Seal Material
Buna-N
Cylinder Material
Aluminum
Mounting Style Code
87
Actuator Material
Aluminum
Seal Type Code
1
Seal Design
Buna-N Rubber
Mounting Style
MP2
Mounting Style Description
Cap Detachable Clevis
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
Series
Econo-Ram II™
Magnetic Piston
No
Cushions
Cushioned, Cap End
Rod Material
Aluminum
Rod End Thread
3/4-16
Weight
19.7 LB
We're here for you
with Service Centers across the country - We have your back