Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Material
Aluminum
Cylinder Bore Size
3.25 in
Weight per Inch
1.06 lb
Mounting Style
MP2
Rod End Style
Male, Small
Bore Code
D11
Rod Material
Aluminum
Port Size
1/2
Series
Econo-Ram II™
Mounting Style Description
Cap Detachable Clevis
Rod End Style Code
2
Port Type
NPTF
Actuator Material
Aluminum
Rod End Thread
3/4-16
Magnetic Piston
No
End Type
Single Rod
Seal Design
Buna-N Rubber
Cushions
Cushioned, Head End
Rod Diameter
1 in
Base Wt.
6.45 lb
Seal Material
Buna-N
Lube Specification
Non Lube Design
Cylinder Style
Tie Rod, NFPA
Bumpers
w/o Bumpers
Port Location
12 O'clock on Each End (Standard)
Mounting Style Code
86
Seal Type Code
1
Weight
25.53 LB
We're here for you
with Service Centers across the country - We have your back